EZO

EZO Miniature ball bearing Steel Open 699

  • ERIKS:12478285
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€19.08/ pieceexcl. VAT

€23.09incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.08

-

50+

€17.27

9.49%

100+

€15.26

20.05%

200+

€12.38

35.14%

500+

€11.80

38.16%

1000+

€10.65

44.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
69
Type
699
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
20 mm
Width
6 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
2.467 kN
Static load rating
1.081 kN