




€15.26/ pieceexcl. VAT
€18.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.26 | - |
50+ | €13.57 | 11.05% |
100+ | €11.80 | 22.65% |
200+ | €9.79 | 35.86% |
500+ | €9.21 | 39.63% |
1000+ | €8.64 | 43.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 697 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.605 kN |
Static load rating | 0.719 kN |