




€15.26/ pieceexcl. VAT
€18.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.26 | - |
50+ | €13.57 | 11.05% |
100+ | €12.09 | 20.75% |
200+ | €7.77 | 49.07% |
500+ | €7.53 | 50.67% |
1000+ | €6.38 | 58.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 695 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 13 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.077 kN |
Static load rating | 0.432 kN |