




€14.11/ pieceexcl. VAT
€17.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.11 | - |
50+ | €12.63 | 10.49% |
100+ | €11.23 | 20.42% |
200+ | €7.77 | 44.91% |
500+ | €7.53 | 46.65% |
1000+ | €6.38 | 54.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 694 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.967 kN |
Static load rating | 0.35 kN |