




€14.44/ pieceexcl. VAT
€17.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.44 | - |
50+ | €12.09 | 16.25% |
100+ | €10.04 | 30.48% |
200+ | €9.50 | 34.19% |
500+ | €9.21 | 36.20% |
1000+ | €8.35 | 42.19% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 2.3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.33 kN |
Static load rating | 0.099 kN |