EZO

EZO Miniature ball bearing Steel Open 689

  • ERIKS:12478277
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.28/ pieceexcl. VAT

€16.07incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.28

-

50+

€11.80

11.14%

100+

€10.65

19.80%

200+

€8.64

34.98%

500+

€8.35

37.16%

1000+

€7.53

43.34%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
689
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
17 mm
Width
4 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
1.327 kN
Static load rating
0.668 kN