




€12.63/ pieceexcl. VAT
€15.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.63 | - |
50+ | €11.23 | 11.09% |
100+ | €10.04 | 20.51% |
200+ | €7.53 | 40.40% |
500+ | €7.16 | 43.33% |
1000+ | €6.38 | 49.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 688 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.252 kN |
Static load rating | 0.592 kN |