EZO

EZO Miniature ball bearing Steel Open 687

  • ERIKS:13550009
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single row deep groove ball bearings with a bore diameter of up to 10 mm. Single row deep groove ball bearings are particularly versatile. They are simple in design, non-separable, suitable for high and very high speeds and are robust in operation, requiring little maintenance. Single row deep groove ball bearings have deep, uninterrupted raceway grooves. These raceway grooves have a close osculation with the balls, enabling the bearings to accommodate radial loads and axial loads in both directions. High precision miniature ball bearings are particularly suitable for use in small electric gearboxes / motors, office machinery, medical equipment, mechatronics, etc. Miniature ball bearings are available open or capped (with seals or shields).
Save to list

€12.63/ pieceexcl. VAT

€15.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.63

-

50+

€11.56

8.48%

100+

€10.04

20.51%

200+

€9.21

27.05%

500+

€8.64

31.60%

1000+

€8.10

35.84%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
687
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
14 mm
Width
3.5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No