EZO

EZO Miniature ball bearing Steel Open 683

  • ERIKS:12478274
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€12.63/ pieceexcl. VAT

€15.28incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.63

-

50+

€11.23

11.09%

100+

€10.04

20.51%

200+

€7.53

40.40%

500+

€7.16

43.33%

1000+

€6.38

49.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
683
Execution
Single row
Inner Diameter
3 mm
Outer Diameter
7 mm
Width
2 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.311 kN
Static load rating
0.112 kN