




€19.33/ pieceexcl. VAT
€23.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.33 | - |
50+ | €14.68 | 24.04% |
100+ | €13.28 | 31.28% |
200+ | €9.50 | 50.84% |
500+ | €9.21 | 52.34% |
1000+ | €8.35 | 56.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 682 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 5 mm |
Width | 1.5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.169 kN |
Static load rating | 0.05 kN |