EZO

EZO Miniature ball bearing Steel Open 635

  • ERIKS:11667473
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€10.04/ pieceexcl. VAT

€12.15incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.04

-

50+

€9.21

8.22%

100+

€8.10

19.28%

200+

€7.53

25.01%

500+

€6.91

31.14%

1000+

€6.05

39.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
63
Type
635
Execution
Single row
Inner Diameter
5 mm
Outer Diameter
19 mm
Width
6 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
2.336 kN
Static load rating
0.896 kN