




€11.80/ pieceexcl. VAT
€14.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.80 | - |
50+ | €10.98 | 6.95% |
100+ | €8.93 | 24.36% |
200+ | €7.77 | 34.15% |
500+ | €7.16 | 39.36% |
1000+ | €6.38 | 45.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 624 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.301 kN |
Static load rating | 0.488 kN |