




€11.56/ pieceexcl. VAT
€13.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.56 | - |
50+ | €9.21 | 20.29% |
100+ | €8.35 | 27.78% |
200+ | €7.77 | 32.76% |
500+ | €7.16 | 38.08% |
1000+ | €6.38 | 44.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 623 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.631 kN |
Static load rating | 0.219 kN |