




€10.04/ pieceexcl. VAT
€12.15incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.04 | - |
50+ | €9.21 | 8.22% |
100+ | €8.10 | 19.28% |
200+ | €7.53 | 25.01% |
500+ | €6.91 | 31.14% |
1000+ | €6.05 | 39.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 609 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 24 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.356 kN |
Static load rating | 1.444 kN |