




€14.97/ pieceexcl. VAT
€18.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.97 | - |
50+ | €14.11 | 5.75% |
100+ | €13.28 | 11.26% |
200+ | €10.65 | 28.83% |
500+ | €10.04 | 32.94% |
1000+ | €8.93 | 40.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 606 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 6 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.263 kN |
Static load rating | 0.846 kN |