




€11.56/ pieceexcl. VAT
€13.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.56 | - |
50+ | €10.45 | 9.61% |
100+ | €9.21 | 20.29% |
200+ | €8.64 | 25.27% |
500+ | €8.35 | 27.78% |
1000+ | €7.53 | 34.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 603 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 9 mm |
Width | 3 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.571 kN |
Static load rating | 0.189 kN |