




€37.46/ pieceexcl. VAT
€45.33incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | SR |
Type | SR2-5 |
Execution | Single row |
Inner Diameter | 3.175 mm |
Outer Diameter | 7.938 mm |
Width | 3.571 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |