




€16.12/ pieceexcl. VAT
€19.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.12 | - |
50+ | €14.27 | 11.48% |
100+ | €13.20 | 18.11% |
200+ | €13.28 | 17.62% |
500+ | €11.80 | 26.80% |
1000+ | €11.23 | 30.37% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 74 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 7 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.255 kN |
Static load rating | 0.108 kN |