




€15.79/ pieceexcl. VAT
€19.11incl. VAT
178 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.79 | - |
50+ | €14.27 | 9.63% |
100+ | €12.63 | 20.04% |
200+ | €11.56 | 26.82% |
500+ | €11.23 | 28.91% |
1000+ | €10.45 | 33.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 63 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 6 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.209 kN |
Static load rating | 0.074 kN |