




€13.28/ pieceexcl. VAT
€16.07incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.28 | - |
50+ | €11.80 | 11.14% |
100+ | €10.98 | 17.32% |
200+ | €10.65 | 19.80% |
500+ | €10.12 | 23.83% |
1000+ | €9.50 | 28.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 62 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 2.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.33 kN |
Static load rating | 0.099 kN |