




€13.78/ pieceexcl. VAT
€16.67incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.78 | - |
50+ | €12.38 | 10.16% |
100+ | €10.98 | 20.29% |
200+ | €10.65 | 22.69% |
500+ | €9.79 | 28.97% |
1000+ | €8.64 | 37.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 128 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 3.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.543 kN |
Static load rating | 0.274 kN |