EZO

EZO Miniature ball bearing Steel Closure on both sides MR 126 2Z

  • ERIKS:11834785
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€13.28/ pieceexcl. VAT

€16.07incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.28

-

50+

€11.80

11.14%

100+

€10.98

17.32%

200+

€10.69

19.50%

500+

€9.79

26.32%

1000+

€8.64

34.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MR
Type
MR 126
Execution
Single row
Inner Diameter
6 mm
Outer Diameter
12 mm
Width
4 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.716 kN
Static load rating
0.295 kN