




€15.79/ pieceexcl. VAT
€19.11incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.79 | - |
50+ | €14.11 | 10.67% |
100+ | €12.63 | 20.04% |
200+ | €12.38 | 21.63% |
500+ | €10.65 | 32.55% |
1000+ | €9.79 | 38.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 115 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.716 kN |
Static load rating | 0.282 kN |