




€14.44/ pieceexcl. VAT
€17.47incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.44 | - |
50+ | €12.95 | 10.29% |
100+ | €11.56 | 19.95% |
200+ | €11.23 | 22.24% |
500+ | €10.45 | 27.64% |
1000+ | €9.21 | 36.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 697 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 17 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.605 kN |
Static load rating | 0.719 kN |