




€22.54/ pieceexcl. VAT
€27.27incl. VAT
15 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.54 | - |
50+ | €20.19 | 10.41% |
100+ | €17.89 | 20.63% |
200+ | €12.09 | 46.35% |
500+ | €10.45 | 53.65% |
1000+ | €9.21 | 59.13% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 696 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 15 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.34 kN |
Static load rating | 0.523 kN |