




€13.56/ pieceexcl. VAT
€16.41incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.56 | - |
50+ | €12.03 | 11.25% |
100+ | €10.01 | 26.15% |
200+ | €9.79 | 27.81% |
500+ | €9.25 | 31.76% |
1000+ | €8.26 | 39.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 3 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.33 kN |
Static load rating | 0.099 kN |