




€23.03/ pieceexcl. VAT
€27.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.03 | - |
50+ | €20.97 | 8.93% |
100+ | €18.67 | 18.91% |
200+ | €17.89 | 22.32% |
500+ | €17.27 | 24.99% |
1000+ | €15.79 | 31.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 691 |
Execution | Single row |
Inner Diameter | 1.5 mm |
Outer Diameter | 5 mm |
Width | 2.6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.169 kN |
Static load rating | 0.05 kN |