EZO

EZO Miniature ball bearing Steel Closure on both sides 688 2RS

  • ERIKS:11833150
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.Contact seal made of rubber (NBR), on both sides of the bearing. Suitable for temperatures from -30°C to +130°C.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€23.65/ pieceexcl. VAT

€28.62incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.65

-

50+

€21.34

9.75%

100+

€19.08

19.31%

200+

€13.28

43.84%

500+

€12.38

47.66%

1000+

€9.79

58.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
688
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
16 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
1.252 kN
Static load rating
0.592 kN