




€12.42/ pieceexcl. VAT
€15.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.42 | - |
50+ | €10.65 | 14.25% |
100+ | €9.50 | 23.51% |
200+ | €8.64 | 30.48% |
500+ | €8.10 | 34.78% |
1000+ | €7.53 | 39.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 687 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.173 kN |
Static load rating | 0.513 kN |