




€17.52/ pieceexcl. VAT
€21.20incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.52 | - |
50+ | €15.79 | 9.85% |
100+ | €14.11 | 19.47% |
200+ | €10.04 | 42.71% |
500+ | €9.21 | 47.42% |
1000+ | €8.64 | 50.70% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 687 |
Execution | Single row |
Inner Diameter | 7 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.173 kN |
Static load rating | 0.513 kN |