




€18.67/ pieceexcl. VAT
€22.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.67 | - |
50+ | €17.02 | 8.81% |
100+ | €14.97 | 19.84% |
200+ | €10.04 | 46.25% |
500+ | €9.50 | 49.12% |
1000+ | €8.64 | 53.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 68 |
Type | 686 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.082 kN |
Static load rating | 0.442 kN |