EZO

EZO Miniature ball bearing Steel Closure on both sides 682 2Z

  • ERIKS:11833131
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€18.42/ pieceexcl. VAT

€22.29incl. VAT

112 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.42

-

50+

€15.26

17.18%

100+

€10.98

40.39%

200+

€10.45

43.30%

500+

€9.79

46.88%

1000+

€8.64

53.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
68
Type
682
Execution
Single row
Inner Diameter
2 mm
Outer Diameter
5 mm
Width
2.3 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.169 kN
Static load rating
0.05 kN