




€27.63/ pieceexcl. VAT
€33.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.63 | - |
50+ | €25.33 | 8.32% |
100+ | €21.92 | 20.68% |
200+ | €18.42 | 33.33% |
500+ | €16.74 | 39.43% |
1000+ | €14.97 | 45.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 67 |
Type | 679 |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 14 mm |
Width | 4.5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.919 kN |
Static load rating | 0.468 kN |