




€28.79/ pieceexcl. VAT
€34.84incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.79 | - |
50+ | €25.95 | 9.87% |
100+ | €23.28 | 19.14% |
200+ | €19.33 | 32.86% |
500+ | €17.27 | 40.00% |
1000+ | €16.45 | 42.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 63 |
Type | 636 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 22 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 3.333 kN |
Static load rating | 1.423 kN |