




€12.63/ pieceexcl. VAT
€15.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.63 | - |
50+ | €12.09 | 4.24% |
100+ | €11.23 | 11.09% |
200+ | €10.45 | 17.27% |
500+ | €10.04 | 20.51% |
1000+ | €9.21 | 27.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 63 |
Type | 633 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.301 kN |
Static load rating | 0.488 kN |