




€9.21/ pieceexcl. VAT
€11.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 62 |
Type | 623 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 10 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.631 kN |
Static load rating | 0.219 kN |