EZO

EZO Miniature ball bearing Steel Closure on both sides 608 2 RS C3

  • ERIKS:11832511
Image 1
Image 2
Image 1
Image 2
Miniature ball bearing.Contact seal made of rubber (NBR), on both sides of the bearing. Suitable for temperatures from -30°C to +130°C.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€6.93/ pieceexcl. VAT

€8.39incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
60
Type
608
Execution
Single row
Inner Diameter
8 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
3.293 kN
Static load rating
1.379 kN