




€12.09/ pieceexcl. VAT
€14.63incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.09 | - |
50+ | €11.23 | 7.15% |
100+ | €10.04 | 17.00% |
200+ | €9.21 | 23.82% |
500+ | €8.64 | 28.58% |
1000+ | €7.77 | 35.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 607 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 17 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 2.336 kN |
Static load rating | 0.896 kN |