




€10.45/ pieceexcl. VAT
€12.64incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.45 | - |
100+ | €9.50 | 9.05% |
200+ | €9.21 | 11.82% |
500+ | €8.93 | 14.55% |
1000+ | €8.64 | 17.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 605 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 14 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.329 kN |
Static load rating | 0.507 kN |