




€12.38/ pieceexcl. VAT
€14.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.38 | - |
50+ | €10.98 | 11.27% |
100+ | €10.04 | 18.91% |
200+ | €9.79 | 20.93% |
500+ | €9.50 | 23.23% |
1000+ | €8.64 | 30.22% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 604 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 12 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.957 kN |
Static load rating | 0.35 kN |