




€12.38/ pieceexcl. VAT
€14.98incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.38 | - |
50+ | €11.56 | 6.63% |
100+ | €10.98 | 11.27% |
200+ | €10.45 | 15.60% |
500+ | €10.04 | 18.91% |
1000+ | €9.21 | 25.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 60 |
Type | 603 |
Execution | Single row |
Inner Diameter | 3 mm |
Outer Diameter | 9 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.571 kN |
Static load rating | 0.189 kN |