EZO

EZO Miniature ball bearing Stainless steel Open R 166 VA

  • ERIKS:12677608
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Both open (unsealed) and sealed versions of the miniature ball bearings are available. All bearings are also available in stainless steel (supplement VA). The load rating of a VA bearing is approximately 15% lower than that of the equivalent bearing made from chrome steel.
Save to list

€6.88/ pieceexcl. VAT

€8.32incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
R
Type
R 166
Execution
Single row
Inner Diameter
4.762 mm
Outer Diameter
9.525 mm
Width
3.18 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
No