




€20.97/ pieceexcl. VAT
€25.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.97 | - |
50+ | €18.67 | 10.97% |
100+ | €16.74 | 20.20% |
200+ | €13.57 | 35.29% |
500+ | €12.95 | 38.25% |
1000+ | €11.80 | 43.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 85 |
Execution | Single row |
Inner Diameter | 5 mm |
Outer Diameter | 8 mm |
Width | 2 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.185 kN |
Static load rating | 0.072 kN |