EZO

EZO Miniature ball bearing Stainless steel Open MR 84 VA

  • ERIKS:12478532
Image 1
Image 2
Image 1
Image 2
Stainless steel miniature ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€20.97/ pieceexcl. VAT

€25.37incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.97

-

50+

€18.67

10.97%

100+

€16.74

20.20%

200+

€13.57

35.29%

500+

€12.95

38.25%

1000+

€11.80

43.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
MR
Type
MR 84
Execution
Single row
Inner Diameter
4 mm
Outer Diameter
8 mm
Width
2 mm
Material
Stainless steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Stainless steel
Running accuracy
Standard
Lubrication
Standard
With flange
No
Dynamic load rating
0.336 kN
Static load rating
0.113 kN