




€17.03/ pieceexcl. VAT
€20.61incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.02 | - |
50+ | €15.26 | 10.40% |
100+ | €13.78 | 19.09% |
200+ | €11.23 | 34.07% |
500+ | €10.65 | 37.44% |
1000+ | €9.79 | 42.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 148 |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 14 mm |
Width | 3.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.694 kN |
Static load rating | 0.309 kN |