




€14.44/ pieceexcl. VAT
€17.47incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.44 | - |
50+ | €12.95 | 10.29% |
100+ | €11.56 | 19.95% |
200+ | €9.50 | 34.19% |
500+ | €8.93 | 38.17% |
1000+ | €8.10 | 43.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 106 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 10 mm |
Width | 2.5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.422 kN |
Static load rating | 0.174 kN |