




€18.67/ pieceexcl. VAT
€22.59incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.67 | - |
50+ | €16.74 | 10.36% |
100+ | €14.97 | 19.84% |
200+ | €11.80 | 36.80% |
500+ | €11.23 | 39.88% |
1000+ | €10.45 | 44.05% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | MR |
Type | MR 104 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 10 mm |
Width | 3 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.604 kN |
Static load rating | 0.218 kN |