




€20.19/ pieceexcl. VAT
€24.43incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.19 | - |
50+ | €17.89 | 11.42% |
100+ | €16.12 | 20.16% |
200+ | €9.79 | 51.54% |
500+ | €9.50 | 52.95% |
1000+ | €8.64 | 57.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 696 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 15 mm |
Width | 5 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 1.139 kN |
Static load rating | 0.418 kN |