




€14.68/ pieceexcl. VAT
€17.76incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.68 | - |
50+ | €13.28 | 9.54% |
100+ | €11.80 | 19.62% |
200+ | €8.93 | 39.20% |
500+ | €8.35 | 43.15% |
1000+ | €7.77 | 47.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 694 |
Execution | Single row |
Inner Diameter | 4 mm |
Outer Diameter | 11 mm |
Width | 4 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.822 kN |
Static load rating | 0.28 kN |