




€14.97/ pieceexcl. VAT
€18.11incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.97 | - |
50+ | €12.95 | 13.46% |
100+ | €10.98 | 26.63% |
200+ | €10.45 | 30.20% |
500+ | €10.04 | 32.94% |
1000+ | €9.21 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 69 |
Type | 692 |
Execution | Single row |
Inner Diameter | 2 mm |
Outer Diameter | 6 mm |
Width | 2.3 mm |
Material | Stainless steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Stainless steel |
Running accuracy | Standard |
Lubrication | Standard |
With flange | No |
Dynamic load rating | 0.281 kN |
Static load rating | 0.079 kN |